Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Washdown Motors - DC (63)
Remove
Leeson Washdown DC Motor-0.25KW, 180V, 1750RPM, IP55, Metric
Remove

      Items
Leeson Washdown DC Motor-0.25KW, 180V, 1750RPM, IP55, Metric Leeson Washdown DC Motor-0.25KW, 180V, 1750RPM, IP55, Metric


Leeson Washdown DC Motor-0.25KW, 180V, 1750RPM, IP55, Metric
Leeson Washdown DC Motor-0.25KW, 180V, 1750RPM, IP55, Metric
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB236740
List Price $1,093.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $638.00 ea.
6+ $609.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Washdown DC Motor - .25KW - 80D Frame - 180V

This .25KW, 1750 RPM motor is made of 300-series stainless steel exterior components for long lasting durability and dependability. Nothing on the exterior of the motor is painted or coated in any way. All sealing components are Viton® for superior chemical resistance. Full fact nameplate is laser etched on the motor frame ¿ no separately attached nameplate to trap dirt or contaminants. Endshields are O-ring sealed to the frame. Double lip shaft seals on both ends. Removable hydrophobic breathers in opposite shaft endbell and conduit box equalize pressure without allowing moisture to enter. Exterior fastener use minimized reducing the number of entry points for moisture. There are no holes in the frame for attaching a nameplate. Bearing lock screws are located inside the motor and the conduit box mounted screws have been eliminated. Double-sealed bearings are pre-lubricated with moisture-resistant high-temperature grease for long life. Interior coatings applied to armature and frame/magnet assemble protect against corrosion. Conduit box mounting system provides optimum sealing. Linear speed/torque characteristics over entire speed range. Armature windings are immersed and cured in a polyester insulating varnish for extra moisture-resistance. High starting torque for hard to start loads. UL listed. CSA Certified. BISSC Certified for bakery applications.

Product Specifications
HORSEPOWER 0.25KW
ENCLOSURE IP55
FRAME 80D
BRAND Leeson
MOUNTING Metric
RPM 1750
MATERIAL Rolled Steel
VOLTAGE 180
DUTY S1
EFFICIENCY TYPE Standard
WEIGHT 44
LEESON MODEL NO. CI4D17VC8A
UPC 69172034306
CATALOG NO. 109081


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Washdown DC Motor-1/2HP, 90V, 1750RPM, TENV, Rigid C

Leeson Washdown DC Motor-1/2HP, 90V, 1750RPM, TENV, Rigid C

From $419.95
More Info
Add to Cart
Leeson Washdown DC Motor-1/6HP, 12V, 1800RPM, IP55, Sq. flange

Leeson Washdown DC Motor-1/6HP, 12V, 1800RPM, IP55, Sq. flange

From $232.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)