Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors Washdown DC Motor-1.5HP, 180V, 1750RPM, TEFC, Rigid C
See all 12 items in product family

Leeson Motors Washdown DC Motor-1.5HP, 180V, 1750RPM, TEFC, Rigid C

Item #: WBB236722

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,913.00 Save up to 52%
Qty Price
1-2 $946.00 ea.
3+ $909.00 ea.
Product Information
Customer Review
Product Q&A
Washdown DC Motor: 1.5HP, 1750 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, S56C Frame, Rigid C, 180V, Continuous duty.

For extended life in applications requiring regular washdown or otherwise wet environments. These Epoxy painted motors retard the entrance of water during cleaning operations and their drain holes release and water that does enter the motor. The interior of the motor is also coated, which offers extra protection to the motor's interior surfaces to prevent corrosion.

Features:
  • High Quality 303 Stainless Steel Shafts
  • Spring loaded contact seals and patented “V” ring Forsheda seal
  • Interior surfaces are protected by an enamel and polyester coating
  • External surfaces painted with USDA approved Epoxy paint
  • Stainless steel fan guards and conduit box cover
  • Double sealed, over-sized bearings are used

Click here to see our full selection of

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETEFC
    • FRAMES56C
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz1750
    • RPM1750
    • MATERIALRolled Steel
    • VOLTAGE180
    • COMPATIBLE WITH/REPLACESBaldor CDPWD3575, Marathon Z641
    • DUTYContinuous
    • EFFICIENCY TYPEStandard
    • WEIGHT53
    • UPC69172000684
    • CATALOG NO.108232

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.136.62:23