Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Washdown Motors - DC (63)
Remove
Leeson Washdown DC Motor-1/2HP, 90V, 1750RPM, TENV, Rigid C
Remove

      Items
Leeson Washdown DC Motor-1/2HP, 90V, 1750RPM, TENV, Rigid C Leeson Washdown DC Motor-1/2HP, 90V, 1750RPM, TENV, Rigid C


Leeson Washdown DC Motor-1/2HP, 90V, 1750RPM, TENV, Rigid C
Leeson Washdown DC Motor-1/2HP, 90V, 1750RPM, TENV, Rigid C
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB236664
List Price $754.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $439.95 ea.
6+ $419.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Washdown DC Motor: 1/2HP, 1750 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, S56C Frame, Rigid C, 90V, Continuous duty.

For extended life in applications requiring regular washdown or otherwise wet environments. These Epoxy painted motors retard the entrance of water during cleaning operations and their drain holes release and water that does enter the motor. The interior of the motor is also coated, which offers extra protection to the motor's interior surfaces to prevent corrosion.

Features:
  • High Quality 303 Stainless Steel Shafts
  • Spring loaded contact seals and patented “V” ring Forsheda seal
  • Interior surfaces are protected by an enamel and polyester coating
  • External surfaces painted with USDA approved Epoxy paint
  • Stainless steel fan guards and conduit box cover
  • Double sealed, over-sized bearings are used

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Compatibility
AO Smith/Magnetek: D205
Baldor: CDPWD3330
Boston Gear: PM950TF
Grainger/Dayton: 1F650
Marathon: Z634
Product Specifications
HORSEPOWER 1/2
ENCLOSURE TENV
FRAME S56C
BRAND Leeson
MOUNTING Rigid C
RPM 1750
MATERIAL Rolled Steel
VOLTAGE 90
DUTY Continuous
EFFICIENCY TYPE Standard
WEIGHT 41
UPC 69172000678
CATALOG NO. 108226


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Washdown DC Motor-1/2HP, 90V, 1750RPM, TENV, Rigid C

Leeson Washdown DC Motor-1/2HP, 90V, 1750RPM, TENV, Rigid C

From $419.95
More Info
Add to Cart
Leeson Washdown DC Motor-1/6HP, 12V, 1800RPM, IP55, Sq. flange

Leeson Washdown DC Motor-1/6HP, 12V, 1800RPM, IP55, Sq. flange

From $232.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)