Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Washdown Motors (936)
Remove
Baldor Motor CWDM22976T, 7.5HP, 1175RPM, 3PH, 60HZ, 254TC, 3940M, TEFC
Remove

      Items
Baldor Motor CWDM22976T, 7.5HP, 1175RPM, 3PH, 60HZ, 254TC, 3940M, TEFC Baldor Motor CWDM22976T, 7.5HP, 1175RPM, 3PH, 60HZ, 254TC, 3940M, TEFC


Baldor Motor CWDM22976T, 7.5HP, 1175RPM, 3PH, 60HZ, 254TC, 3940M, TEFC
Baldor Motor CWDM22976T, 7.5HP, 1175RPM, 3PH, 60HZ, 254TC, 3940M, TEFC
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388348
List Price $2,781.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $1,809.00 ea.
6+ $1,724.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 7.5HP,1175RPM,3PH,60HZ,254TC,3940M,TEFC

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 7.5
ENCLOSURE TEFC
FRAME 254TC
BRAND Baldor
MOUNTING RIGID
RPM 1175
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
OPPOSITE END BEARING 6208
WEIGHT 213
C-DIMENSION INCHES 23.57
BALDOR CATALOG NUMBER CWDM22976T
FL AMPS 23.4-22.4/11.2
POLES 6
DRIVE END FLANGE C-Face


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)