Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors 3-Phase Washguard Duty Motor 1/2HP, 1800RPM, 48, TENV, 230/460V, 60HZ, C Face
See all 91 items in product family

Leeson Motors 3-Phase Washguard Duty Motor 1/2HP, 1800RPM, 48, TENV, 230/460V, 60HZ, C Face

Item #: WBB587516

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $762.00 ea.
3+ $731.00 ea.
Product Information
Customer Review
Product Q&A
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSURETENV
    • FRAME48C
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE230/460
    • NAMEPLATE AMPS--
    • HERTZ60
    • SERVICE FACTOR1.15
    • CONSTRUCTIONStainless Steel
    • AMBIENT TEMP C40C
    • MANUFACTURERS PART NUMBER103418.00
    • CATALOG NUMBER103418.00
    • FL AMPS1.9-1.8/.9
    • FL EFFICIENCY76
    • APPLICATIONSDairies, Beverage Plants, Food Processing, Slaughter Houses, Bakeries, Pharmaceu

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:64