Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Washdown Motors (936)
Remove
Leeson 3-Phase Washguard Duty Motor 1/3HP, 25KW, 1800RPM, IEC 80, TENV, 230/460V, 60HZ, Rigid B5
Remove

      Items
Leeson 3-Phase Washguard Duty Motor 1/3HP, 25KW, 1800RPM, IEC 80, TENV, 230/460V, 60HZ, Rigid B5 Leeson 3-Phase Washguard Duty Motor 1/3HP, 25KW, 1800RPM, IEC 80, TENV, 230/460V, 60HZ, Rigid B5


Leeson 3-Phase Washguard Duty Motor 1/3HP, 25KW, 1800RPM, IEC 80, TENV, 230/460V, 60HZ, Rigid B5
Leeson 3-Phase Washguard Duty Motor 1/3HP, 25KW, 1800RPM, IEC 80, TENV, 230/460V, 60HZ, Rigid B5
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB588348
Price: $659.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.

Product Specifications
HORSEPOWER 1/3
FRAME IEC 80
BRAND Leeson
MOUNTING Rigid B5
RPM 1800
PHASE 3
VOLTAGE 230/460
NAMEPLATE AMPS --
HERTZ 60
CONSTRUCTION Stainless Steel
AMBIENT TEMP C 40C
ENCLOSURE TYPE TENV
CATALOG NO. 103408.00
APPLICATIONS Dairies, Beverage Plants, Food Processing, Slaughter Houses, Bakeries, Pharmaceu


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)