Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors 3-Phase Washguard Duty Motor 1.5/1HP, 1740/1440RPM, 56H, TEFC, 208 230/460V, 60/50HZ
See all 126 items in product family

Leeson Motors 3-Phase Washguard Duty Motor 1.5/1HP, 1740/1440RPM, 56H, TEFC, 208 230/460V, 60/50HZ

Item #: WBB587526

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $758.00 Save up to 35%
Price: $488.95
Product Information
Product Q&A
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME56HC
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS--
    • COMPATIBLE WITH/REPLACESBaldor CSWDM3554, WEG 00158EP3ESS56C, Marathon N415
    • HERTZ60
    • SERVICE FACTOR1.15
    • CONSTRUCTIONRolled Steel
    • MANUFACTURERS PART NUMBER191217.00
    • APPLICATIONSDependant Upon Motor Application
    • CATALOG NUMBER191217.00
    • FL AMPS5-4.8/2.4
    • FL EFFICIENCY84
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.