Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Washdown Motors (936)
Remove
Leeson DC Motor Washguard Duty 55HP, 1750RPM, 80D, IP55, 180V, S1, 40C, 1.0SF, B3/B5, Metric
Remove

      Items
Leeson DC Motor Washguard Duty 55HP, 1750RPM, 80D, IP55, 180V, S1, 40C, 1.0SF, B3/B5, Metric Leeson DC Motor Washguard Duty 55HP, 1750RPM, 80D, IP55, 180V, S1, 40C, 1.0SF, B3/B5, Metric


Leeson DC Motor Washguard Duty 55HP, 1750RPM, 80D, IP55, 180V, S1, 40C, 1.0SF, B3/B5, Metric
Leeson DC Motor Washguard Duty 55HP, 1750RPM, 80D, IP55, 180V, S1, 40C, 1.0SF, B3/B5, Metric
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587672
List Price $1,110.00    Save 52%
Price: $528.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LEESON Washguard Duty DC motors are designed for extended life in applications requiring regular washdown or otherwise wet environments. These Epoxy painted motors retard the entrance of water during cleaning operations and their drain holes release and water that does enter the motor. The interior of the motor is also coated, which offers extra protection to the motor's interior surfaces to prevent corrosion.

General Specifications:

  • High Quality 303 Stainless Steel Shafts
  • Spring loaded contact seals and patented "V" ring Forsheda seal
  • Interior surfaces are protected by an enamel and polyester coating
  • External surfaces painted with USDA approved Epoxy paint
  • Stainless steel fan guards and conduit box cover
  • Double sealed, over-sized bearings are used
Product Specifications
HORSEPOWER 3/4
BRAND Leeson
RPM 1800
VOLTAGE 180
LENGTH INCHES .
CATALOG NO. 108407.00A
APPLICATIONS Boat Hoists And Lifts
FULL LOAD AMPS DC 3.5
IEC FRAME 80
KILOWATS 0.55
ARM VOLTS DC 180


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)