Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

WEG SHARK™ Wash Down Duty, 00218EP3ESS145TCFL, 2 HP, 1800 RPM, 230/460 Volts, TEFC, 3 PH

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

WEG SHARK™ Wash Down Duty, 00218EP3ESS145TCFL, 2 HP, 1800 RPM, 230/460 Volts, TEFC, 3 PH

Item #: WBB880748

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $718.00 ea.
3+ $688.00 ea.
Product Information
Customer Review
Product Q&A
WEG SHARK™ Wash Down Duty, 00218EP3ESS145TCFL, 2 HP, 1800 RPM, 230/460 Volts, TEFC, 3 PH

For food processing, pharmaceutical and other environments requiring extreme cleanliness and frequent washdowns, WEG offers a new design all-stainless steel motor, called the SHARK™. It's well-known that nothing stands up to a wet or corrosive environment as well as stainless steel. That's why it's considered the most desirable material for washdown duty motor frames and other exterior motor surfaces. And the entire line is certified Inverter Rated for use with a VFD. This rating meets or exceeds MG1 Part 31 NEMA Specifications.

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME145TC
    • BRANDWEG
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • MANUFACTURERS PART NUMBER00218EP3ESS145TCFL
    • FL EFFICIENCY84.0
    • KILOWATS1.5
    • TYPESHARK™ Wash Down Duty
    • C-DIMENSION INCHES13.700
    • FL AMPS2.80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:27