Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Worldwide Electric SS Washdown Duty Motor WSS2-18-56CRD, TEFC, Round-C, 3 PH, 2 HP, 1800 RPM
See all 25 items in product family

Worldwide Electric SS Washdown Duty Motor WSS2-18-56CRD, TEFC, Round-C, 3 PH, 2 HP, 1800 RPM

Item #: WBB762876

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 439.95
Product Information
Product Q&A
Worldwide Electric SS Washdown Duty Motor WSS2-18-56CRD, TEFC, Round-C, 3 PH, 2 HP, 1800 RPM

Features

  • 1/3 - 2 HP
  • 3600 and 1800 RPM
  • 208-230/460 volt
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • C-face - rigid base and round body
  • Double lip seals on both ends of the motor with
  • An additional shaft slinger on the drive-end
  • O-rings installed on endbells to eliminate moisture
  • Inverter duty
  • Suitable for 50 Hz operation with 1.0 service factor

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME56C
    • BRANDWorldwide Electric
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • CONSTRUCTIONStainless Steel
    • WEIGHT51
    • MANUFACTURERS PART NUMBERWSS2-18-56CRD
    • BASERound-C
    • FL EFFICIENCY84
    • FL AMPS6.6 - 6.0 / 3.0 A