Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors Washdown, 3 Phase, 1 1/2 HP, 3-Phase, 1725 RPM Motor, WD32S2ACR
See all 90 items in product family

US Motors Washdown, 3 Phase, 1 1/2 HP, 3-Phase, 1725 RPM Motor, WD32S2ACR

Item #: WBB466184

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $443.95 ea.
3+ $426.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Washdown, 3 Phase, 1 1/2 HP, 3-Phase, 1725 RPM Motor
  • Special Application Washdown
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • Energy Efficient
  • C Face Footless
  • C Face Footless

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETENV
    • FRAME56C
    • BRANDUS Motors
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1
    • MANUFACTURERS PART NUMBERWD32S2ACR
    • LOCKED ROTOR TORQUE202.9 OZFT
    • FL AMPS4.6-4.4/2.2
    • INSULATION CLASSF
    • BREAK DOWN TORQUE294.6 OZFT
    • LOCKED ROTOR AMPS27.82

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!