Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-2HP, 115/208-230V, 1740RPM, TEFC, RIGID C, 1.15 SF, 80 Eff.
See all 16 items in product family

Leeson Motors Motor Washdown Motor-2HP, 115/208-230V, 1740RPM, TEFC, RIGID C, 1.15 SF, 80 Eff.

Item #: WBB228157

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $2,104.00 Save up to 52%
Qty Price
1-2 $1,040.00 ea.
3+ $1,000.00 ea.
Product Information
Customer Review
Product Q&A
Premium Washguard All-Stainless Washdown Motors, Single-Phase: 2HP, 1740 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 145 Frame, RIGID C, 115/208-230V, 1PH, 60HZ, Name Plate Amps 20/10.2-10, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 80, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Diameter: 7/8.

Maximum service in critically clean or corrosive environments

  • All exterior components of stainless steel
  • Endshields o-ring sealed to frame
  • IEEE 841 severe-duty features standard
  • Meets demanding pharmaceutical requirements, also excellent for chemical-processing applications
  • Meets IP56 enclosure protection
  • Incorporates all WASHGUARD mechanical and electrical features
  • IRIS™ insulation system
  • BISSC certified for baking industry


Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME145TC
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz1740
    • RPM1740
    • PHASE1
    • MATERIALStainless Steel
    • VOLTAGE115/208-230
    • NAMEPLATE AMPS20/10.2-10
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONSelective CCW
    • WEIGHT57
    • ULN
    • CSAY
    • LEESON MODEL NO.CZ145K17WK1BB
    • UPC69172033476
    • MANUFACTURERS PART NUMBER121632.00
    • DESIGNCapacitor Start Capacitor Run
    • FL AMPS20/10.2-10
    • DRIVE END BEARING SIZE6205
    • FL EFFICIENCY80
    • CATALOG NUMBER121632.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!