

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
|
 |
Leeson Washdown Motor-2HP, 208-230/460V, 1740RPM, TEFC, C FACE, 1.15 SF, 81.5 Eff. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Washdown Motor-2HP, 208-230/460V, 1740RPM, TEFC, C FACE, 1.15 SF, 81.5 Eff.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB228233
|
|
|
| List Price $1,888.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$1,102.00 ea. |
| 6+ |
$1,051.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Washguard Brake Motors, 3-Phase: 2HP, 1740 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 145 Frame, C FACE, 208-230/460V, 3PH, 60HZ, Name Plate Amps 6.2-6.2/3.1, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 81.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter: 7/8". Washguard Brake Motors - Durable RUST-OLEUM® white epoxy coating
- Stainless steel shaft, conduit box cover, nameplate, fan guard
- Special gaskets, slingers and seals
- Four endshield drains
- Moisture-resistant interior components
- Meets IP55 enclosure protection
- Suitable for use on VFDs
- 10:1 ratio for constant or variable torque at 1.0 SF
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram |
| Product Specifications |
| HORSEPOWER |
2 |
| ENCLOSURE |
TEFC |
| FRAME |
145 |
| BRAND |
Leeson |
| MOUNTING |
C Face |
| RPM |
1740 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
6.2-6.2/3.1 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
81.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
7/8 |
| ROTATION |
REV |
| SHAFT END BEARING |
6205 |
| WEIGHT |
61 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C145T17WC19BB |
| UPC |
69172034705 |
| CATALOG NO. |
121615.00 |
|
|
|
|
 |
|
|