Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-2HP, 208-230/460V, 3490RPM, TEFC, RIGID C, 1.15 SF, 84 Eff.
See all 24 items in product family

Leeson Motors Motor Washdown Motor-2HP, 208-230/460V, 3490RPM, TEFC, RIGID C, 1.15 SF, 84 Eff.

Item #: WBB228162

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $700.00
Product Information
Product Q&A
Washguard Pump Motor, 3-Phase: 2HP, 3490 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 145 Frame, RIGID C, 208-230/460V, 3PH, 60HZ, Name Plate Amps 5.6-5.2/2.6, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 84, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter: 7/8.

Washguard Motors with shafts for JM and Jet Pumps

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF


Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME145
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz3490
    • RPM3490
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS5.6-5.2/2.6
    • COMPATIBLE WITH/REPLACESBaldor JMWDM3555T
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • WEIGHT47
    • ULY
    • CSAY
    • LEESON MODEL NO.C145T34WK5BB
    • UPC69172031989
    • MANUFACTURERS PART NUMBERG121582.00
    • CATALOG NUMBERG121582.00
    • FL AMPS5.6-5.2/2.6
    • FL EFFICIENCY84
    • DRIVE END BEARING SIZE6206
    • DESIGNSq Cage Inductor Run