Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-1.5HP, 208-230/460V, 1740RPM, TENV, C FACE, 1.15 SF, 84 Eff.
See all 114 items in product family

Leeson Motors Motor Washdown Motor-1.5HP, 208-230/460V, 1740RPM, TENV, C FACE, 1.15 SF, 84 Eff.

Item #: WBB228160

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $678.00 Save up to 44%
Qty Price
1-2
$393.95 ea.
3+ $376.95 ea.
Product Information
Product Q&A
Washguard White Epoxy Coated Motor, 3-Phase, TENV: 1.5HP, 1740 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 145 Frame, C FACE, 208-230/460V, 3PH, 60HZ, Name Plate Amps 4.2/2.1, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 84, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter: 7/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF


Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETENV
    • FRAME145TC
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1740
    • RPM1740
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS4.2/2.1
    • COMPATIBLE WITH/REPLACESBaldor VWDM3554T, Marathon N650
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • WEIGHT47
    • ULY
    • CSAY
    • LEESON MODEL NO.C145T17VC1GG
    • UPC69172001604
    • MANUFACTURERS PART NUMBER120761.00
    • FL EFFICIENCY84
    • FL AMPS4.2/2.1
    • CATALOG NUMBER120761.00
    • DRIVE END BEARING SIZE6205
    • DESIGNSq Cage Inductor Run

Be the First to Ask a Question!