Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-7.5HP, 208-230/460V, 3505RPM, TEFC, RIGID, 1.15 SF, 88.5 Eff
See all 83 items in product family

Leeson Motors Motor Washdown Motor-7.5HP, 208-230/460V, 3505RPM, TEFC, RIGID, 1.15 SF, 88.5 Eff

Item #: WBB228089

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,341.00 Save up to 52%
Qty Price
1-2 $1,157.00 ea.
3+ $1,112.00 ea.
Product Information
Customer Review
Product Q&A
Washguard White Epoxy Coated Motor, 3-Phase: 7.5HP, 3505 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 180 Frame, RIGID, 208-230/460V, 3PH, 60HZ, Name Plate Amps 17.6-16.8/8.4, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 88.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Diameter: 1-3/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF

Documents are in PDF format

Product Specifications

    • HORSEPOWER7.5
    • ENCLOSURETEFC
    • FRAME180
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3505
    • RPM3505
    • PHASE3
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS17.6-16.8/8.4
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEEPAct
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-3/8
    • ROTATIONREV
    • WEIGHT90
    • ULY
    • CSAY
    • LEESON MODEL NO.C184T34WB4AA
    • UPC69172025558
    • MANUFACTURERS PART NUMBER132204.00
    • DESIGNSq Cage Inductor Run
    • FL AMPS17.6-16.8/8.4
    • DRIVE END BEARING SIZE6207
    • FL EFFICIENCY88.5
    • CATALOG NUMBER132204

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!