

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Washdown Motor-3HP, 208-230/460V, 1760RPM, TEFC, RIGID, 1.15 SF, 87.5 Eff. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Washdown Motor-3HP, 208-230/460V, 1760RPM, TEFC, RIGID, 1.15 SF, 87.5 Eff.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB228136
|
|
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$1,075.00 ea. |
| 6+ |
$1,026.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Premium Washguard All-Stainless Washdown Motor, JM Pump: 3HP, 1760 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 182 Frame, RIGID, 208-230/460V, 3PH, 60HZ, Name Plate Amps 8-8.6/4.3&7.2/3.6, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 87.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 2-1/4", Shaft Diameter: 7/8". Maximum service in critically clean or corrosive environments - All exterior components of stainless steel
- Endshields o-ring sealed to frame
- IEEE 841 severe-duty features standard
- Meets demanding pharmaceutical requirements, also excellent for chemical-processing applications
- Meets IP56 enclosure protection
- Incorporates all WASHGUARD mechanical and electrical features
- IRIS insulation system
- BISSC certified for baking industry
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram |
| Product Specifications |
| HORSEPOWER |
3 |
| ENCLOSURE |
TEFC |
| FRAME |
182 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
1760 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inv Rated |
| MATERIAL |
Stainless Steel |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
8-8.6/4.3&7.2/3.6 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
87.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
7/8 |
| SHAFT LENGTH INCHES |
2-1/4 |
| ROTATION |
REV |
| SHAFT END BEARING |
6207 |
| WEIGHT |
85 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C182T17WK9BB |
| UPC |
69172032899 |
| CATALOG NO. |
G131996.00 |
|
|
|
|
 |
|
|