|
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Washdown Motor-10HP, 208-230/460V, 1760/1450RPM, TEFC, RIGID C, 89.5 Eff |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Washdown Motor-10HP, 208-230/460V, 1760/1450RPM, TEFC, RIGID C, 89.5 Eff
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB228152
|
|
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$1,280.00 ea. |
| 6+ |
$1,221.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Washguard White Epoxy Coated Motor, 3-Phase: 10HP, 1760/1450 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 215 Frame, RIGID C, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 29-28/14&26/13, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 89.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Length: 3", Shaft Diameter: 1-3/8". Enhanced performance in wet, humid areas - Durable RUST-OLEUM® white epoxy coating
- Stainless steel shaft, conduit box cover, nameplate, fan guard
- Special gaskets, slingers and seals
- Four endshield drains
- Moisture-resistant interior components
- Meets IP55 enclosure protection
- Suitable for use on VFDs
- 10:1 ratio for constant or variable torque at 1.0 SF
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram | Compatibility | | AO Smith/Magnetek: E3015 | E3017 | | Baldor: CWDM3714T | | Grainger/Dayton: 3N779 | | Marathon: N619 |
|
| Product Specifications |
| HORSEPOWER |
10 |
| ENCLOSURE |
TEFC |
| FRAME |
215 |
| BRAND |
Leeson |
| MOUNTING |
Rigid C |
| RPM |
1760/1450 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
29-28/14&26/13 |
| HERTZ |
60/50 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
EPAct |
| EFFICIENCY |
89.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
1-3/8 |
| SHAFT LENGTH INCHES |
3 |
| ROTATION |
REV |
| SHAFT END BEARING |
6209 |
| WEIGHT |
143 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C215T17WK2DD |
| UPC |
69172008671 |
| CATALOG NO. |
140821 |
|
|
|
|
 |
|
|