

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Washdown Motor-15//10HP, 208-220/460V, 3520/2945RPM, TEFC, RIGID, 90.2 Eff. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Washdown Motor-15//10HP, 208-220/460V, 3520/2945RPM, TEFC, RIGID, 90.2 Eff.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB228209
|
|
|
| List Price $2,572.00 Save 49% |
|
Price: $1,306.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Washguard White Epoxy Coated Motor, 3-Phase: 15//10HP, 3520/2945 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 215 Frame, RIGID, 208-220/460V, 3PH, 60//50HZ, Name Plate Amps 36/18&30/15, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 90.2, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Length: 3", Shaft Diameter: 1.38". Enhanced performance in wet, humid areas - Durable RUST-OLEUM® white epoxy coating
- Stainless steel shaft, conduit box cover, nameplate, fan guard
- Special gaskets, slingers and seals
- Four endshield drains
- Moisture-resistant interior components
- Meets IP55 enclosure protection
- Suitable for use on VFDs
- 10:1 ratio for constant or variable torque at 1.0 SF
|
| Product Specifications |
| HORSEPOWER |
15 // 10 |
| ENCLOSURE |
TEFC |
| FRAME |
215 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
3520/2945 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inv Rated |
| VOLTAGE |
208-220 / 460 |
| NAMEPLATE AMPS |
36/18&30/15 |
| HERTZ |
60//50 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
EPAct |
| EFFICIENCY |
90.2 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
1.38 |
| SHAFT LENGTH INCHES |
3 |
| ROTATION |
REV |
| SHAFT END BEARING |
309 |
| WEIGHT |
140 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C215T34WK3AA |
| UPC |
69172025785 |
| CATALOG NO. |
140824 |
|
|
|
|
 |
|
|