Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-15//10HP, 230/460//190/380V, 3520/2945RPM, TEFC, C FACE.
See all 83 items in product family

Leeson Motors Motor Washdown Motor-15//10HP, 230/460//190/380V, 3520/2945RPM, TEFC, C FACE.

Item #: WBB228253

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,452.00 Save up to 52%
Qty Price
1-2 $1,706.00 ea.
3+ $1,640.00 ea.
Product Information
Customer Review
Product Q&A
Washguard White Epoxy Coated Motor, 3-Phase: 15//10HP, 3520/2945 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 215TC Frame, C FACE, 230/460//190/380V, 3PH, 60//50HZ, Name Plate Amps 36/18&30/15, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 90.2, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Diameter: 1.375.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF

Documents are in PDF format

Product Specifications

    • HORSEPOWER15
    • ENCLOSURETEFC
    • FRAME215TC
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3520
    • RPM3520
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE230/460
    • NAMEPLATE AMPS36/18&30/15
    • HERTZ60//50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEEPAct
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1.375
    • ROTATIONREV
    • WEIGHT139
    • ULY
    • CSAY
    • LEESON MODEL NO.C215T34WC3A
    • UPC69172032001
    • MANUFACTURERS PART NUMBERG140738.00
    • DESIGNSq Cage Inv Rated
    • FL AMPS36/18
    • DRIVE END BEARING SIZE309
    • FL EFFICIENCY90.2
    • CATALOG NUMBERG140738.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!