Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-.5HP, 115-208/230V, 3600RPM, TEFC, RIGID C, 1.15 SF, 0 Eff.
See all 87 items in product family

Leeson Motors Motor Washdown Motor-.5HP, 115-208/230V, 3600RPM, TEFC, RIGID C, 1.15 SF, 0 Eff.

Item #: WBB228118

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $736.00 Save up to 52%
Qty Price
1-2 $363.95 ea.
3+ $349.95 ea.
Product Information
Customer Review
Product Q&A
Washguard SST All-Stainless Washdown Motors, Single-Phase: .5HP, 3600 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, RIGID C, 115-208/230V, 1PH, 60HZ, Name Plate Amps 7.4/3.7, 1.15 Service Factor, No thermal protection, Efficiency: 0, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length: 1-7/8".

Stainless Steel Tough for demanding washdown applications

  • All exterior components of 300 series stainless steel, including motor frame, endshield and conduit box castings
  • Moisture resistant sealant between frame and endbells
  • Full-fact nameplate is laser-etched on the motor frame
  • Built to withstand the demanding washdown environments found in the food processing, chemical processing and beverage industries
  • No paint or coatings of any type are used on the exterior of the motor
  • Four locations for T-drains provided on each endshield
  • Meets IP55 enclosure protection
  • 10:1 ratio for constant or variable torque at 1.0 SF


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSURETEFC
    • FRAME56C
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz3600
    • RPM3600
    • PHASE1
    • MATERIALStainless Steel
    • VOLTAGE115/230
    • NAMEPLATE AMPS7.4/3.7
    • HERTZ60
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONSelective CCW
    • ULY
    • CSAY
    • UPC69172039943
    • MANUFACTURERS PART NUMBER191474.00
    • DESIGNCapacitor Start Inductor Run
    • FL AMPS7.4/3.7
    • FL EFFICIENCY62
    • CATALOG NUMBER191474.00
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
54.227.104.40:21