

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
|
 |
Leeson Washdown Motor-2HP, 208-230/460V, 1725RPM, TEFC, RIGID C, 1.15 SF, 81.5 Eff. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Washdown Motor-2HP, 208-230/460V, 1725RPM, TEFC, RIGID C, 1.15 SF, 81.5 Eff.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB228191
|
|
|
| List Price $798.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$465.95 ea. |
| 6+ |
$444.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Washguard White Epoxy Coated Motor, 3-Phase: 2HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, RIGID C, 208-230/460V, 3PH, 60HZ, Name Plate Amps 6.2/3.1, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 81.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8", Shaft Diameter: 5/8". Enhanced performance in wet, humid areas - Durable RUST-OLEUM® white epoxy coating
- Stainless steel shaft, conduit box cover, nameplate, fan guard
- Special gaskets, slingers and seals
- Four endshield drains
- Moisture-resistant interior components
- Meets IP55 enclosure protection
- Suitable for use on VFDs
- 10:1 ratio for constant or variable torque at 1.0 SF
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram | Compatibility | | Baldor: CWDM3558 | | GE: K2065 | | Grainger/Dayton: 3N775 | 3N784 | 4TF07 | | Marathon: N588 | N611 |
|
| Product Specifications |
| HORSEPOWER |
2 |
| ENCLOSURE |
TEFC |
| FRAME |
56 |
| BRAND |
Leeson |
| MOUNTING |
Rigid C |
| RPM |
1725 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
6.2/3.1 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
81.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
5/8 |
| SHAFT LENGTH INCHES |
1-7/8 |
| ROTATION |
REV |
| SHAFT END BEARING |
6205 |
| WEIGHT |
39 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C6T17WK12KK |
| UPC |
69172001105 |
| CATALOG NO. |
112644.00 |
|
|
|
|
 |
|
|