Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-2/1.5HP, 208-230/460V, 3450/2850RPM, TEFC, C FACE,  82.5 Eff.
See all 24 items in product family

Leeson Motors Motor Washdown Motor-2/1.5HP, 208-230/460V, 3450/2850RPM, TEFC, C FACE, 82.5 Eff.

Item #: WBB228028

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $774.00 Save up to 36%
Price: $498.95
Product Information
Product Q&A
Washguard Pump Motor, 3-Phase: 2/1.5HP, 3450/2850 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, C FACE, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 5.8-5.6/2.8&5/2.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 82.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8", Shaft Diameter: SPECIAL.

Washguard Motors with shafts for JM and Jet Pumps

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME56J
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS5.8-5.6/2.8&5/2.5
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETERSPECIAL
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONREV
    • WEIGHT47
    • ULY
    • CSAY
    • LEESON MODEL NO.C6T34WC11BB
    • UPC69172034895
    • MANUFACTURERS PART NUMBER116777.00
    • CATALOG NUMBER116777.00
    • FL AMPS5.8-5.6/2.8
    • DESIGNSq Cage Inductor Run
    • DRIVE END BEARING SIZE6205
    • FL EFFICIENCY82.5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

PayPal Payment Solutions
Webaward 2014
Call Us
1.888.978.7759
Chat Online

  • Systemax
  • Accredited Business
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.48.54:24