Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,895 Items)
Sub Category
Washdown Motors (936)
Remove
Leeson Washdown Motor-1HP, 115/208-230V, 1725RPM, TENV, C FACE, 1.15 SF, 82.5 Eff.
Remove

      Items
Leeson Washdown Motor-1HP, 115/208-230V, 1725RPM, TENV, C FACE, 1.15 SF, 82.5 Eff. Leeson Washdown Motor-1HP, 115/208-230V, 1725RPM, TENV, C FACE, 1.15 SF, 82.5 Eff.


Leeson Washdown Motor-1HP, 115/208-230V, 1725RPM, TENV, C FACE, 1.15 SF, 82.5 Eff.
Email This Page Printer Friendly Version
Leeson Washdown Motor-1HP, 115/208-230V, 1725RPM, TENV, C FACE, 1.15 SF, 82.5 Eff.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB228066
List Price $1,275.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $744.00 ea.
6+ $710.00 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Premium Washguard All-Stainless Washdown Motors, Single-Phase: 1HP, 1725 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56 Frame, C FACE, 115/208-230V, 1PH, 60HZ, Name Plate Amps 9/4.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 82.5, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length: 1-7/8", Shaft Diameter: 5/8".

Maximum service in critically clean or corrosive environments

  • All exterior components of stainless steel
  • Endshields o-ring sealed to frame
  • IEEE 841 severe-duty features standard
  • Meets demanding pharmaceutical requirements, also excellent for chemical-processing applications
  • Meets IP56 enclosure protection
  • Incorporates all WASHGUARD mechanical and electrical features
  • IRIS™ insulation system
  • BISSC certified for baking industry


Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram

Product Specifications
HORSEPOWER 1
ENCLOSURE TENV
FRAME 56
BRAND Leeson
MOUNTING C Face
RPM 1725
PHASE 1
DESIGN Capacitor Start Capacitor Run
MATERIAL Stainless Steel
VOLTAGE 115 / 208-230
NAMEPLATE AMPS 9/4.5
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE Standard
EFFICIENCY 82.5
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH INCHES 1-7/8
ROTATION Selective CCW
SHAFT END BEARING 6205
WEIGHT 49
UL N
CSA Y
LEESON MODEL NO. NZ6K17VC1BB
UPC 69172030749
CATALOG NO. 116352.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)