Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-.75/.5HP, 208-230/460V, 3450/2850RPM, TENV, RIGID C,  78.5 Eff.
See all 126 items in product family

Leeson Motors Motor Washdown Motor-.75/.5HP, 208-230/460V, 3450/2850RPM, TENV, RIGID C, 78.5 Eff.

Item #: WBB228061

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $590.00 Save up to 35%
Price: $ 380.95
Product Information
Product Q&A
Washguard SST All-Stainless Washdown Motors, 3-Phase: .75/.5HP, 3450/2850 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56 Frame, RIGID C, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 2.2-2/1&1.7/.85, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 78.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Stainless Steel Tough for demanding washdown applications

  • All exterior components of 300 series stainless steel, including motor frame, endshield and conduit box castings
  • Moisture resistant sealant between frame and endbells
  • Full-fact nameplate is laser-etched on the motor frame
  • Built to withstand the demanding washdown environments found in the food processing, chemical processing and beverage industries
  • No paint or coatings of any type are used on the exterior of the motor
  • Four locations for T-drains provided on each endshield
  • Meets IP55 enclosure protection
  • Three phase motors are suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF


Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSURETENV
    • FRAME56C
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE3
    • MATERIALStainless Steel
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS2.2-2/1&1.7/.85
    • COMPATIBLE WITH/REPLACESWEG .7536EP3ESS56C, Marathon N452
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONREV
    • WEIGHT32
    • ULY
    • CSAY
    • LEESON MODEL NO.C6T34NK28AA
    • UPC69172030819
    • MANUFACTURERS PART NUMBER191206.00
    • FL EFFICIENCY78.5
    • CATALOG NUMBER191206.00
    • DESIGNSq Cage Inductor Run
    • DRIVE END BEARING SIZE6205
    • FL AMPS2.2-2/1