Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-1HP, 115/208-230V, 3450RPM, TENV, RIGID C, 1.15 SF, 66 Eff.
See all 16 items in product family

Leeson Motors Motor Washdown Motor-1HP, 115/208-230V, 3450RPM, TENV, RIGID C, 1.15 SF, 66 Eff.

Item #: WBB228219

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,316.00 Save up to 36%
Qty Price
1-2 $873.00 ea.
3+ $840.00 ea.
Product Information
Customer Review
Product Q&A
Premium Washguard All-Stainless Washdown Motors, Single-Phase: 1HP, 3450 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56H Frame, RIGID C, 115/208-230V, 1PH, 60HZ, Name Plate Amps 12/6.8-6&, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 66, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Maximum service in critically clean or corrosive environments

  • All exterior components of stainless steel
  • Endshields o-ring sealed to frame
  • IEEE 841 severe-duty features standard
  • Meets demanding pharmaceutical requirements, also excellent for chemical-processing applications
  • Meets IP56 enclosure protection
  • Incorporates all WASHGUARD mechanical and electrical features
  • IRIS™ insulation system
  • BISSC certified for baking industry


Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETENV
    • FRAME56HC
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • MATERIALStainless Steel
    • VOLTAGE115/208-230
    • NAMEPLATE AMPS12/6.8-6
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONSelective CCW
    • WEIGHT49
    • ULN
    • CSAY
    • LEESON MODEL NO.NZ6C34VK1AA
    • UPC69172030744
    • MANUFACTURERS PART NUMBER116347.00
    • DESIGNCapacitor Start Inductor Run
    • FL AMPS12/6.8-6
    • DRIVE END BEARING SIZE6205
    • FL EFFICIENCY66
    • CATALOG NUMBER116347.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!