Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Washdown Motor VWDM3615T, 3 Phase, 5 HP, 1745 RPM, 208-230/460 Volts, TEFC, 184TC FR

Rollover image to zoom in

Click image to enlarge

See all 311 items in product family

Baldor Washdown Motor VWDM3615T, 3 Phase, 5 HP, 1745 RPM, 208-230/460 Volts, TEFC, 184TC FR

Item #: WBB910073

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $951.00
Product Information
Product Q&A
Baldor Washdown Motor VWDM3615T, 3 Phase, 5 HP, 1745 RPM, 208-230/460 Volts, TEFC, 184TC FR

Baldor's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Application(s)
  • Food processing, packaging and outdoor applications. Severe environments where motors are washed on a regular basis.

Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME184TC
    • BRANDBaldor
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1745
    • RPM1745
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • MANUFACTURERS PART NUMBERVWDM3615T
    • BALDOR CATALOG NUMBERVWDM3615T
    • FL EFFICIENCY87.5
    • POWER-FACTOR78
    • C-DIMENSION INCHES16.54
    • TYPEWashdown Motor
    • KVA-CODEJ
    • INSULATION CLASSF
    • DESIGN CODEA
    • FL AMPS14.2-13.6/6.8
    • DOE-CODE010A
    • DRIVE END BEARING SIZE6206
    • OPPOSITE END BEARING SIZE6205
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.