Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Washdown Motor ZDWNM3609T, 3 Phase, 2 HP, 1725 RPM, 230/460 Volts, TENV, 182TC FR

Rollover image to zoom in

Click image to enlarge

See all 311 items in product family

Baldor Washdown Motor ZDWNM3609T, 3 Phase, 2 HP, 1725 RPM, 230/460 Volts, TENV, 182TC FR

Item #: WBB910006

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,150.00
Product Information
Product Q&A
Baldor Washdown Motor ZDWNM3609T, 3 Phase, 2 HP, 1725 RPM, 230/460 Volts, TENV, 182TC FR

Baldor's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Totally Enclosed Non Ventilated (TENV)
  • C-Face with base 143TC-254TC
  • Supplied with 1024 line count encoder
  • Stainless Steel Shaft
  • Forsheda® running contact V-ring
  • Epoxy coating
  • Moisture sealant on bolt heads, between frame and endplate
  • ISR® (Inverter Spike Resistant) magnet wire
  • Class H Insulated
  • Meets NEMA MG 1, Part 31
Application(s)
  • Vector Drive Washdown. Material handling, packaging equipment in food processing and other wet environments. For adjustable speed applications requiring full torque from zero to base speed.

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETENV
    • FRAME182TC
    • BRANDBaldor
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • MANUFACTURERS PART NUMBERZDWNM3609T
    • DESIGN CODEB
    • C-DIMENSION INCHES17.77
    • INSULATION CLASSH
    • SLIP-HERTZ1.89
    • TYPEWashdown Motor
    • BALDOR CATALOG NUMBERZDWNM3609T
    • ROTOR-INERTIA0.263
    • FL AMPS5.8/2.9
    • MAGNETIZING-CURRENT3.4/1.7
    • DRIVE END BEARING SIZE6206
    • FL EFFICIENCY84
    • MAXIMUM-RPM6000
    • OPPOSITE END BEARING SIZE6205
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.