

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
|
 |
Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.25 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.25 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217451
|
|
|
| List Price $433.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$252.95 ea. |
| 6+ |
$241.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Woodworking Motor: 1/2HP, 1725RPM, 48 Frame, Drip-Proof (DP), 115/208-230V, 1PH, Continuous duty, No thermal protection, 1.25 Service Factor, Rigid Mount. Open, drip-proof double shaft motors for woodworking applications. With encapsulated, electronic starting switch and double shielded ball bearings to prevent failures caused by sawdust accumulation. Capacitor start design for high torques and reduced amperage, improved efficiency. Shaft extension each end, with keyway and flat 90° apart for ease of mounting.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | Grainger/Dayton: 1D070 | 4K781 | | Leland-Faraday: MTG-C393 |
|
| Product Specifications |
| HORSEPOWER |
1/2 |
| ENCLOSURE |
DP |
| FRAME |
48 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
1725 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
115 / 208-230 |
| NAMEPLATE AMPS |
8.8/4-4.4 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.25 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
62 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
5/8 |
| SHAFT LENGTH INCHES |
1-1/2 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6203 |
| WEIGHT |
21 |
| UL |
N |
| CSA |
Y |
| LEESON MODEL NO. |
C4C17DH106CC |
| UPC |
69172000603 |
| CATALOG NO. |
101781.00 |
|
|
|
|
 |
|
|