

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Marathon Motors Woodworking Motor, T018, 56B17F5328, 1.5HP, 115/208-230V, 1800RPM, 1PH, 56 FR, TEFC |
| |
|
 |
|
 |
|
 |
|
|
Home
>
Motors & Power Transmission
>
Electric Motors-Definite Purpose
>
Woodworking Motors
>
Leeson Woodworking Motors, Single-Phase, TEFC, Rigid Base Motors
>
Marathon Motors Woodworking Motor, T018, 56B17F5328, 1.5HP, 115/208-230V, 1800RPM, 1PH, 56 FR, TEFC
|
|
|
Marathon Motors Woodworking Motor, T018, 56B17F5328, 1.5HP, 115/208-230V, 1800RPM, 1PH, 56 FR, TEFC
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB869132
|
|
|
|
Price: $397.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Marathon Motors Woodworking Motor, T018, 56B17F5328, 1.5HP, 115/208-230V, 1800RPM, 1PH, 56 FR, TEFC
Replacement motors for table saws, planers, lathes and other equipment found in the woodworking and metalworking trades. These totally enclosed, fan cooled motors are well suited for use in dusty and dirty environments or where wood or metal shavings are present.
|
| Product Specifications |
| HORSEPOWER |
1.5@ 60 HERTZ |
| ENCLOSURE |
TEFC |
| FRAME |
56 |
| BRAND |
Marathon Motors |
| MOUNTING |
Rigid |
| RPM |
1800@ 60 HERTZ |
| PHASE |
1 |
| VOLTAGE |
115/208-230@ 60 HERTZ |
| DUTY |
Continuous |
| THERMAL PROTECTION |
Manual Protector |
| AMBIENT TEMP C |
40 |
| ROTATION |
Selective Counter Clockwise |
| OPPOSITE END BEARING |
Ball |
| UL |
Recognized Construction and Protector |
| CSA |
Y |
| CATALOG NO. |
T018 |
| 60 HERTZ FL AMPS |
13.6/7.5-6.8 |
| 60 HERTZ SF |
1.15 |
| ORIENTATION |
Horizontal |
| ASSEMBLY |
F3 |
| DRIVE END BEARING SIZE |
6205 |
| OPPOSITE END BEARING SIZE |
6205 |
| NEMA DESIGN |
L |
| STARTING TYPE |
Cap Start Cap Run |
| IP CODE |
43 |
| MODEL NUMBER |
56B17F5328 |
| WEIGHT IN LBS. |
45 |
| INSULATION CLASS |
B |
| BEARING-DRIVE-END |
Ball |
| KVA-CODE |
K |
| 60 HERTZ kW |
1.12 |
|
|
|
|
 |
|
|