

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Marathon Motors Woodworking Motor, T031, 145TBFR5309, 3HP, 208-230V, 3600RPM, 1PH, 145T FR, TEFC |
| |
|
 |
|
 |
|
 |
|
|
Home
>
Motors & Power Transmission
>
Electric Motors-Definite Purpose
>
Woodworking Motors
>
Leeson Woodworking Motors, Single-Phase, TEFC, Rigid Base Motors
>
Marathon Motors Woodworking Motor, T031, 145TBFR5309, 3HP, 208-230V, 3600RPM, 1PH, 145T FR, TEFC
|
|
|
Marathon Motors Woodworking Motor, T031, 145TBFR5309, 3HP, 208-230V, 3600RPM, 1PH, 145T FR, TEFC
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB869624
|
|
|
|
Price: $449.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Marathon Motors Woodworking Motor, T031, 145TBFR5309, 3HP, 208-230V, 3600RPM, 1PH, 145T FR, TEFC
Replacement motors for table saws, planers, lathes and other equipment found in the woodworking and metalworking trades. These totally enclosed, fan cooled motors are well suited for use in dusty and dirty environments or where wood or metal shavings are present.
|
| Product Specifications |
| HORSEPOWER |
3@ 60 HERTZ |
| ENCLOSURE |
TEFC |
| FRAME |
145T |
| BRAND |
Marathon Motors |
| MOUNTING |
Rigid |
| RPM |
3600@ 60 HERTZ |
| PHASE |
1 |
| VOLTAGE |
208-230@ 60 HERTZ |
| DUTY |
Continuous |
| THERMAL PROTECTION |
Manual Protector |
| AMBIENT TEMP C |
40 |
| ROTATION |
Selective Counter Clockwise |
| OPPOSITE END BEARING |
Ball |
| UL |
Recognized Construction |
| CSA |
Y |
| CATALOG NO. |
T031 |
| ASSEMBLY |
F3 |
| DRIVE END BEARING SIZE |
6205 |
| OPPOSITE END BEARING SIZE |
6203 |
| NEMA DESIGN |
L |
| STARTING TYPE |
Cap Start Cap Run |
| IP CODE |
43 |
| KVA-CODE |
H |
| BEARING-DRIVE-END |
Ball |
| INSULATION CLASS |
B |
| WEIGHT IN LBS. |
51 |
| MODEL NUMBER |
145TBFR5309 |
| 60 HERTZ kW |
2.24 |
| 60 HERTZ FL AMPS |
13.1-11.8 |
| 60 HERTZ SF |
1.15 |
| 60 HERTZ FL Eff |
84.00% |
| ORIENTATION |
Horizontal |
|
|
|
|
 |
|
|