Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fulham Npy-120-126-Bls Pony-120v-1 X 18w Or 24/27w Twn; 26w Qd; 26w 32w Trpl; 22w T9 Cir-Min Qty 6
See all 39 items in product family

Fulham Npy-120-126-Bls Pony-120v-1 X 18w Or 24/27w Twn; 26w Qd; 26w 32w Trpl; 22w T9 Cir-Min Qty 6

Item #: WBB68129

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($90.00)

Price: $15.00
Product Information
Customer Review
Product Q&A
Pony - 120V - 1 x 18W or 24/27W Twin; or 26W Quad; or 26W or 32W Triple; or 22W T9 Circle (w/ Bottom Leads)

Pony - Compact, Circle, T5 & T8 Lamp Electronic Ballasts offer solid-state electronic circuitry. These utility ballasts compete closely in price with magnetic ballasts while providing all the benefits of electronics: flicker-free operation, greater energy efficacies, cooler running, and lightweight. Pony solid state electronic ballasts are engineered to perform efficiently with the lamps they operate and meet FCC Part 18-A and 18-B. These ballasts are designed for under cabinet lighting, sconces, down lights, fluorescent troffers, UV, fish tanks, and more. 2 Year Replacement Warranty.

Product Specifications

    • LENGTH INCHES3.36
    • WIDTH INCHES2.33
    • HEIGHT INCHES1.02
    • BRANDFulham
    • DESCRIPTIONPony
    • NUMBER OF LAMPS1
    • MANUFACTURERS PART NUMBERNPY-120-126-BLS
    • TYPE18/27W Twin; 26W Quad; 32W Triple; 22W Circle
    • VOLTS120
    • WATTS32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:24