Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ballasts


(444 Items)
Sub Category
Magnetic Ballast (127)
Remove
Howard Lighting Magnetic Dry Kit, 250W, M57, Quad, Metal Halide
Remove

      Items
Howard Lighting Magnetic Dry Kit, 250W, M57, Quad, Metal Halide Howard Lighting Magnetic Dry Kit, 250W, M57, Quad, Metal Halide


Howard Lighting Magnetic Dry Kit, 250W, M57, Quad, Metal Halide
Howard Lighting Magnetic Dry Kit, 250W, M57, Quad, Metal Halide
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB818160
List Price $120.27    Save 56%
Price: $52.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Howard Lighting Magnetic Dry Kit, 250W, M57, Quad, Metal Halide

Features
  • Operate at 120, 208, 240, 277 & 480 input volts
  • Power factor of .98
  • Circuit Type - CWA
  • Capacitor -15.0/400 (Dry)
Product Specifications
BRAND Howard Lighting
CONSTRUCTION --
DESCRIPTION Magnetic
LAMP NUMBER --
MANUFACTURERS PART NUMBER M-250-4T-CWA-K
PACKAGE QUANTITY 1
TYPE Metal Halide
VOLTAGE Quad
WATTAGE 250
THD --
POWER FACTOR --
STARTING METHOD --
FEATURES Dry Kit
CASE QUANTITY 1
WARRANTY --
BALLAST FACTOR --
ANSI CODE M57


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Sylvania 47243 M175/SUPER5-KIT 175W Metal Halide Lamp - ANSI Code M57

Sylvania 47243 M175/SUPER5-KIT 175W Metal Halide Lamp - ANSI Code M57

From $67.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)