Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bearings


(3,850 Items)
Sub Category
Angular Contact Bearings (285)
Remove
3213 - Double Row Angular Contact, C0 IRC
Remove

      Items
3213 - Double Row Angular Contact, C0 IRC 3213 - Double Row Angular Contact, C0 IRC


3213 - Double Row Angular Contact, C0 IRC
3213 - Double Row Angular Contact, C0 IRC
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB455044
Price: $68.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3213 - Double Row Angular Contact, C0 IRC

Double Row Angular Contact Ball Bearings Correspond, in Principle, to Two Single Row Angular Contact Ball Bearings In The Back-to-Back Arrangement; However, There is a Narrower Profile For The Same Bearing Size. The Connecting Line Of The Raceway-to-Ball Contact Points Intersects The Bearing Axis Outside The Bearing At a Contact Angle Of α = 32°. These Bearings Are Produced With a Filling Slot On One Side To Achieve Maximum Load Ratings.

Product Specifications
BRAND ZVL-ZKL Bearings
BORE DIAMETER MILLIMETERS 65
OUTER DIAMETER MILLIMETERS 120
WIDTH MILLIMETERS 38.1
DYNAMIC kN 82.5
STATIC kN 94.4
DYNAMIC lbf 18,547
STATIC lbf 21,222
GREASE RPM 3,500
OIL RPM 4,200
MAXIMUM TEMPERATURE 248°
CAGE TYPE Pressed Steel
ABEC-1 or P0 Yes
CONSTRUCTION 52100 Steel
MANUFACTURER PART NUMBER 3213
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


7206B - Single Row Angular, 40° Contact Angle, Steel Cage

7206B - Single Row Angular, 40° Contact Angle, Steel Cage

From $14.00
More Info
Add to Cart
3210C3 - Double Row Angular Contact, C3 IRC

3210C3 - Double Row Angular Contact, C3 IRC

From $36.95
More Info
Add to Cart
NACHI Super Precision Bearing 7904CYU/GLP4, Universal Ground, Single, 20MM Bore, 37MM OD

NACHI Super Precision Bearing 7904CYU/GLP4, Universal Ground, Single, 20MM Bore, 37MM OD

From $125.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)