

 |
Browse Bearings (3,625 Items) |
|
 |
Nachi, 7224BMUC3, Angular Contact Ball Bearing, Flush Ground, 120MM Bore x 215MM OD x 40MM W |
| |
|
 |
|
 |
|
 |
|
|
|
Nachi, 7224BMUC3, Angular Contact Ball Bearing, Flush Ground, 120MM Bore x 215MM OD x 40MM W
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7 to 10 days
Stock No: WBB803661
|
|
|
|
Price: $515.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Nachi, 7224BMUC3, Angular Contact Ball Bearing, Flush Ground, 120MM Bore x 215MM OD x 40MM W
Angular Contact Ball Bearings can sustain combined loads of simultaneously acting radial and axial loads as the bearings have 40 degree contact angles. Any combination of NACHI Flush Ground angular contact ball bearings provides desired clearance. Universal Flush Grinding, permits these bearings to be mounted in DB, DF or DT pairs, or combined to form triplex or quadruplex sets.
|
| Product Specifications |
| BRAND |
NACHI |
| BORE DIAMETER MILLIMETERS |
120 |
| OUTER DIAMETER MILLIMETERS |
215 |
| WIDTH MILLIMETERS |
40 |
| CAGE TYPE |
Machined Brass |
| MANUFACTURER PART NUMBER |
7224BMUC3 |
| TOLERANCE |
ISO Class 0 |
| CONTACT ANGLE |
40° |
| SERIES |
7200 |
| MANUFACTURERS PART NUMBER |
7224BMUC3 |
| BORE (MM) |
120 |
| OD (MM) |
215 |
| RADIAL CLEARANCE |
C3 |
| DYNAMIC LOAD RATING (N) SINGLE |
158,000 |
| DYNAMIC LOAD RATING (N) DUPLEX |
257,000 |
| STATIC LOAD RATING (N) SINGLE |
151,000 |
| MAX SPEED (RPM) OIL DUPLEX |
2,800 |
| STATIC LOAD RATING (N) DUPLEX |
302,000 |
| MAX SPEED (RPM) / OIL SINGLE |
3,400 |
|
|
|
|
 |
|
|