Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nachi, 7226BMUC3, Angular Contact Ball Bearing, Flush Ground, 130MM Bore x 230MM OD x 40MM W
See all 40 items in product family

Nachi, 7226BMUC3, Angular Contact Ball Bearing, Flush Ground, 130MM Bore x 230MM OD x 40MM W

Item #: WBB803662

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $542.00
Product Information
Customer Review
Product Q&A
Nachi, 7226BMUC3, Angular Contact Ball Bearing, Flush Ground, 130MM Bore x 230MM OD x 40MM W

Angular Contact Ball Bearings can sustain combined loads of simultaneously acting radial and axial loads as the bearings have 40 degree contact angles. Any combination of NACHI Flush Ground angular contact ball bearings provides desired clearance. Universal Flush Grinding, permits these bearings to be mounted in DB, DF or DT pairs, or combined to form triplex or quadruplex sets.

Product Specifications

    • BRANDNACHI
    • BORE DIAMETER MILLIMETERS130
    • OUTER DIAMETER MILLIMETERS230
    • WIDTH MILLIMETERS40
    • CAGE TYPEMachined Brass
    • MANUFACTURER PART NUMBER7226BMUC3
    • DYNAMIC LOAD RATING (N) SINGLE177,000
    • STATIC LOAD RATING (N) SINGLE 180,000
    • MAX SPEED (RPM) OIL DUPLEX2,500
    • OD (mm)230
    • DYNAMIC LOAD RATING (N) DUPLEX288,000
    • MAX SPEED (RPM) / OIL SINGLE3,200
    • BORE (mm)130
    • TOLERANCEISO Class 0
    • RADIAL CLEARANCEC3
    • MANUFACTURERS PART NUMBER7226BMUC3
    • SERIES7200
    • STATIC LOAD RATING (N) DUPLEX360,000
    • CONTACT ANGLE40°

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:26