

 |
Browse Bearings (3,850 Items) |
|
 |
Nachi, 7228BMUC3, Angular Contact Ball Bearing, Flush Ground, 140MM Bore x 250MM OD x 42MM W |
| |
|
 |
|
 |
|
 |
|
|
|
Nachi, 7228BMUC3, Angular Contact Ball Bearing, Flush Ground, 140MM Bore x 250MM OD x 42MM W
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7 to 10 days
Stock No: WBB803665
|
|
|
|
Price: $697.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Nachi, 7228BMUC3, Angular Contact Ball Bearing, Flush Ground, 140MM Bore x 250MM OD x 42MM W
Angular Contact Ball Bearings can sustain combined loads of simultaneously acting radial and axial loads as the bearings have 40 degree contact angles. Any combination of NACHI Flush Ground angular contact ball bearings provides desired clearance. Universal Flush Grinding, permits these bearings to be mounted in DB, DF or DT pairs, or combined to form triplex or quadruplex sets.
|
| Product Specifications |
| BRAND |
NACHI |
| BORE DIAMETER MILLIMETERS |
140 |
| OUTER DIAMETER MILLIMETERS |
250 |
| WIDTH MILLIMETERS |
42 |
| CAGE TYPE |
Machined Brass |
| MANUFACTURER PART NUMBER |
7228BMUC3 |
| RADIAL CLEARANCE |
C3 |
| DYNAMIC LOAD RATING (N) SINGLE |
197,000 |
| DYNAMIC LOAD RATING (N) DUPLEX |
320,000 |
| STATIC LOAD RATING (N) SINGLE |
213,000 |
| MAX SPEED (RPM) OIL DUPLEX |
2,300 |
| STATIC LOAD RATING (N) DUPLEX |
426,000 |
| OD (MM) |
250 |
| BORE (MM) |
140 |
| MAX SPEED (RPM) / OIL SINGLE |
2,900 |
| SERIES |
7200 |
| CONTACT ANGLE |
40° |
| TOLERANCE |
ISO Class 0 |
| MANUFACTURERS PART NUMBER |
7228BMUC3 |
|
|
|
|
 |
|
|