Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nachi, 7230BMUC3, Angular Contact Ball Bearing, Flush Ground, 150MM Bore x 270MM OD x 45MM W
See all 40 items in product family

Nachi, 7230BMUC3, Angular Contact Ball Bearing, Flush Ground, 150MM Bore x 270MM OD x 45MM W

Item #: WBB803666

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,030.00
Product Information
Customer Review
Product Q&A
Nachi, 7230BMUC3, Angular Contact Ball Bearing, Flush Ground, 150MM Bore x 270MM OD x 45MM W

Angular Contact Ball Bearings can sustain combined loads of simultaneously acting radial and axial loads as the bearings have 40 degree contact angles. Any combination of NACHI Flush Ground angular contact ball bearings provides desired clearance. Universal Flush Grinding, permits these bearings to be mounted in DB, DF or DT pairs, or combined to form triplex or quadruplex sets.

Product Specifications

    • BRANDNACHI
    • BORE DIAMETER MILLIMETERS150
    • OUTER DIAMETER MILLIMETERS270
    • WIDTH MILLIMETERS45
    • CAGE TYPEMachined Brass
    • MANUFACTURER PART NUMBER7230BMUC3
    • MAX SPEED (RPM) / OIL SINGLE2,700
    • MANUFACTURERS PART NUMBER7230BMUC3
    • DYNAMIC LOAD RATING (N) DUPLEX365,000
    • OD (mm)270
    • RADIAL CLEARANCEC3
    • TOLERANCEISO Class 0
    • SERIES7200
    • MAX SPEED (RPM) OIL DUPLEX2,100
    • STATIC LOAD RATING (N) DUPLEX509,000
    • BORE (mm)150
    • CONTACT ANGLE40°
    • STATIC LOAD RATING (N) SINGLE 254,000
    • DYNAMIC LOAD RATING (N) SINGLE225,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:46