Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NACHI Super Precision Bearing BNH010TU/GLP4, Universal Ground, Single, 50MM Bore, 80MM OD

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

NACHI Super Precision Bearing BNH010TU/GLP4, Universal Ground, Single, 50MM Bore, 80MM OD

Item #: WBB830783

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $199.95
Product Information
Customer Review
Product Q&A
NACHI Super Precision Bearing BNH010TU/GLP4, Universal Ground, Single, 50MM Bore, 80MM OD

NACHI Features

  • Small Ball Diameter & Optimum Internal Design generate higher speed and lower heat generation
  • Interchangeable with 7000 series with identical boundary dimensions
  • Two bearings are used in a duplex pair to provide a high degree of rigidity in both radial & axial directions
  • Meets the needs of machine tool manufacturers for precision bearings (15° contact angle, P4) that can operate at lowest possible temperature for wide range of speeds & operating loads
  • These Universal Flush Ground Bearings can be mounted in DB, DF or DT


Product Specifications

    • BRANDNACHI
    • BEARING STYLESingle
    • BORE DIAMETER MILLIMETERS50
    • OUTER DIAMETER MILLIMETERS80
    • WIDTH MILLIMETERS16
    • DYNAMIC LOAD RATING (N)16100
    • STATIC LOAD RATING (N)15900
    • CAGE TYPEPhenolic
    • MANUFACTURER PART NUMBERBNH010TU/GLP4
    • CONTACT ANGLE15
    • SERIES7000
    • TOLERANCEP4 (ABEC7)
    • MAX SPEED / OIL (RPM)29200
    • PRELOADLight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!