Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bearings


(3,625 Items)
Sub Category
Spherical Roller Bearings (627)
Remove
110mm Bore, 240mm OD, 80mm W, Extra Cap., Steel Cage, Tapered Bore, W33, C3 IRC
Remove

      Items
110mm Bore, 240mm OD, 80mm W, Extra Cap., Steel Cage, Tapered Bore, W33, C3 IRC 110mm Bore, 240mm OD, 80mm W, Extra Cap., Steel Cage, Tapered Bore, W33, C3 IRC


110mm Bore, 240mm OD, 80mm W, Extra Cap., Steel Cage, Tapered Bore, W33, C3 IRC
110mm Bore, 240mm OD, 80mm W, Extra Cap., Steel Cage, Tapered Bore, W33, C3 IRC
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB441422
Price: $477.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Double Row Spherical Roller Bearings Have Two Rows of Barrel-Shaped Rollers with a Common Spherical Raceway in the Outer Ring. By Virtue of their Design, Spherical Roller Bearings are Self-Aligning. These Bearings are Most Suitable for Applications Where Some Misalignment is Unavoidable. Double Row Spherical Roller Bearings can Carry Heavy Radial and Combined Axial Loads in Both Directions Simultaneously. They are Available in Both Straight or Tapered Bores.

Product Specifications
EXTRA CAPACITY Yes
INTERNAL RADIAL CLEARANCE C3
BORE DIAMETER MILLIMETERS 110
OUTER DIAMETER MILLIMETERS 240
WIDTH MILLIMETERS 80
DYNAMIC kN 891
STATIC kN 1000
DYNAMIC lbf 200,305
STATIC lbf 224,809
GREASE RPM 1,500
OIL RPM 1,900
MAXIMUM TEMPERATURE 392°
CAGE TYPE Steel
ABEC-1 or P0 Yes
CONSTRUCTION 52100 Steel
MANUFACTURER PART NUMBER 22322EKW33JC3
MANUFACTURER ZVL-ZKL Bearings


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


NACHI Double Row Spherical Roller Bearing 21310EW33C3, 50MM Bore, 110MM OD

NACHI Double Row Spherical Roller Bearing 21310EW33C3, 50MM Bore, 110MM OD

From $96.95
More Info
Add to Cart
29324M - Spherical Roller Thrust Bearings, Bronze Cage

29324M - Spherical Roller Thrust Bearings, Bronze Cage

From $864.00
More Info
Add to Cart
NACHI Double Row Spherical Roller Bearing 22212EXW33KC3, 60MM Bore, 110MM OD, Tapered Bore

NACHI Double Row Spherical Roller Bearing 22212EXW33KC3, 60MM Bore, 110MM OD, Tapered Bore

From $94.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)