Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bearings


(3,625 Items)
Sub Category
Insert Bearings (32)
Remove
Mounted Ball Bearing, ER Style, 1" Bore Browning VER-216
Remove

      Items
Mounted Ball Bearing, ER Style, 1" Bore Browning VER-216 Mounted Ball Bearing, ER Style, 1" Bore Browning VER-216


Mounted Ball Bearing, ER Style, 1" Bore Browning VER-216
Mounted Ball Bearing, ER Style, 1" Bore Browning VER-216
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB235381
List Price $28.74    Save 37%
Price: $18.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

VER - ER Ball Bearing

Normal duty, 1" bore diameter and set screw locking type. Dimensions: 52MM Dia. x 1-3/8 W", 0.7 lbs. Temperature Range: -20° to 200°F.

Product Specifications
BORE DIAMETER INCHES 1
MANUFACTURER PART NUMBER VER-216
BEARING TYPE VER - ER
DUTY Normal Duty
TEMPERATURE RANGE F -20° to 200°F
INSERT Ball Bearings
DIAMETER 52MM
DEPTH INCHES 1-3/8
WEIGHT LBS 0.7
LOCKING TYPE Set Screw
UPC 662289859634
MANUFACTURER Browning


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Mounted Ball Bearing, Rubber Grommeted, 1/2" Bore Browning RUBRS-108

Mounted Ball Bearing, Rubber Grommeted, 1/2" Bore Browning RUBRS-108

From $22.25
More Info
Add to Cart
Mounted Ball Bearing, Rubber Grommeted, 5/8" Bore Browning RUBRS-110

Mounted Ball Bearing, Rubber Grommeted, 5/8" Bore Browning RUBRS-110

From $22.00
More Info
Add to Cart
Mounted Ball Bearing, ER Style, 5/8" Bore Browning VER-210

Mounted Ball Bearing, ER Style, 5/8" Bore Browning VER-210

From $15.75
More Info
Add to Cart
Mounted Ball Bearing, Rubber Grommeted, 3/4" Bore Browning RUBRS-112

Mounted Ball Bearing, Rubber Grommeted, 3/4" Bore Browning RUBRS-112

From $25.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)