Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mounted Ball Bearing, Flange, 2 Bolt, Stamped, 1" Bore Browning SSF2S-116
See all 3 items in product family

Mounted Ball Bearing, Flange, 2 Bolt, Stamped, 1" Bore Browning SSF2S-116

Item #: WBB235348

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.76 Save up to 15%
Qty Price
1-4 $29.95 ea.
5+ $27.95 ea.
Product Information
Customer Review
Product Q&A
2 Bolt Flange Ball Bearing

Light duty, stamped steel housing material, 1" bore diameter and set screw locking type. Mounting bolt size is 5/16" and mounting holes center to center is 3". Dimensions: 3-3/4 L" x 1-7/64 W" x 2-13/16 H", .9 lbs. Temperature Range: -20° to 200°F.

Product Specifications

    • BRANDBrowning
    • TEMPERATURE RANGE °F-20 to 200
    • INSERTBall Bearings
    • DESCRIPTION2 Bolt Flange
    • MANUFACTURERS PART NUMBER766784
    • LOCKING TYPESet Screw
    • DUTYLight Duty
    • HOUSING MATERIALStamped Steel
    • OUTSIDE DIAMETER1"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:27