Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mounted Ball Bearing, Flange, 4 Bolt, 1-15/16" Bore Browning VF4S-331
See all 48 items in product family

Mounted Ball Bearing, Flange, 4 Bolt, 1-15/16" Bore Browning VF4S-331

Item #: WBB235310

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $183.40 Save up to 31%
Qty Price
1-4 $135.95 ea.
5+ $126.95 ea.
Product Information
Customer Review
Product Q&A
4 Bolt Flange Ball Bearing

Medium duty, cast iron housing material, 1-15/16" bore diameter and set screw locking type. Mounting bolt size is 5/8" and mounting holes center to center is 5-1/8". Dimensions: 6-3/8 L" x 2-5/16 W" x 6-3/8 H", 8.0 lbs. Temperature Range: -20° to 200°F.

Product Specifications

    • BRANDBrowning
    • DUTYMedium Duty
    • LOCKING TYPESet Screw
    • TEMPERATURE RANGE °F-20 to 200
    • MANUFACTURERS PART NUMBER767506
    • DESCRIPTION4 Bolt Flange
    • INSERTBall Bearings
    • HOUSING MATERIALCast Iron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:64