Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bearings


(3,890 Items)
Sub Category
Mounted Bearings (255)
Remove
Mounted Ball Bearing, Flange, 4 Bolt, 2" Bore Browning VF4S-332
Remove

      Items
Mounted Ball Bearing, Flange, 4 Bolt, 2" Bore Browning VF4S-332 Mounted Ball Bearing, Flange, 4 Bolt, 2" Bore Browning VF4S-332


Mounted Ball Bearing, Flange, 4 Bolt, 2" Bore Browning VF4S-332
Email This Page Printer Friendly Version
Mounted Ball Bearing, Flange, 4 Bolt, 2" Bore Browning VF4S-332
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB235311
List Price $183.40    Save 32%
Price: $123.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

4 Bolt Flange Ball Bearing

Medium duty, cast iron housing material, 2" bore diameter and set screw locking type. Mounting bolt size is 5/8" and mounting holes center to center is 5-1/8". Dimensions: 6-3/8 L" x 2-5/16 W" x 6-3/8 H", 8.0 lbs. Temperature Range: -20° to 200°F.

Product Specifications
BORE DIAMETER INCHES 2
MANUFACTURER PART NUMBER VF4S-332
MOUNTING HOLE CENTERS INCHES 5-1/8
WEIGHT LBS 8.0
TEMPERATURE RANGE °F -20° to 200°F
UPC 662289522989
LOCKING TYPE Set Screw
BEARING TYPE 4 Bolt Flange
DUTY Medium Duty
HOUSING MATERIAL Cast Iron
MANUFACTURER Browning
INSERT Ball Bearings
DEPTH INCHES 2-5/16
LENGTH INCHES 6-3/8
HEIGHT INCHES 6-3/8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Clesco, Pillow Block Ball Bearing, PBPS-BL-050, Self-Aligning, Pressed Steel Housing, 1/2" Bore

Clesco, Pillow Block Ball Bearing, PBPS-BL-050, Self-Aligning, Pressed Steel Housing, 1/2" Bore

From $10.25
More Info
Add to Cart
Clesco, 4 Bolt Flange Mount Ball Bearing, F4DC-BL-050, Rigid, 1/2"ID

Clesco, 4 Bolt Flange Mount Ball Bearing, F4DC-BL-050, Rigid, 1/2"ID

From $18.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)