Pillow Block Bearings
Length
Material
Height
Price
Bore Diameter
44.45 mm
Insert
UC209-28
Dynamic Load Rating (N)
5206
Bolt Hole Size
1/2" / M14
Clesco, Pillow Block Ball Bearing, PBDC-BL-100, Rigid, Die Cast Zinc Housing, 1" Bore
Bore Diameter
1 in
Bore Diameter
50.8 mm
Insert
UC211-32
Dynamic Load Rating (N)
9779
Bolt Hole Size
5/8" / M16
Bore Diameter
31.75 mm
Insert
UC207-20
Dynamic Load Rating (N)
5778
Bolt Hole Size
7/16" / M12
Clesco, Pillow Block Ball Bearing, PBPS-BL-100, Self-Aligning, Pressed Steel Housing, 1" Bore
Bore Diameter
1 in
Clesco, Pillow Block Ball Bearing, PBPS-BL-075, Self-Aligning, Pressed Steel Housing, 3/4" Bore
Bore Diameter
3/4 in