Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NU318C3 - Single Row Cylindrical Roller Bearing, Steel Cage, C3 IRC
See all 156 items in product family

NU318C3 - Single Row Cylindrical Roller Bearing, Steel Cage, C3 IRC

Item #: WBB448229

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 215.95
Product Information
Product Q&A
NU318C3 - Single Row Cylindrical Roller Bearing, Steel Cage, C3 IRC

Single Row Cylindricals Are Manufactured In Several Basic Designs, With Different Guide Flange Locations To Achieve A Variety Of Capabilities. With Higher Basic Load Ratings In Comparison To Single Row Ball Bearings Of The Same Size, They Are Especially Suitable For Use In Applications With Heavy Radial Loads, High Speeds, and Where Interference Fits Are Required On Both Rings.

Product Specifications

    • BRANDZVL-ZKL Bearings
    • INTERNAL RADIAL CLEARANCEC3
    • BORE DIAMETER MILLIMETERS90
    • OUTER DIAMETER MILLIMETERS190
    • WIDTH MILLIMETERS43
    • DYNAMIC kN233
    • STATIC kN242
    • DYNAMIC lbf52,380
    • STATIC lbf54,404
    • GREASE RPM3,200
    • OIL RPM3,800
    • ABEC-1 or P0Yes
    • CONSTRUCTION52100 Steel
    • MANUFACTURER PART NUMBERNU318C3
    • PACKAGE QUANTITY1
    • TEMP(°F)248°