Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 59042 Tungsten Halogen 75par16/Hal/Nfl30 130v Par16 Bulb - Pkg Qty 15
See all 72 items in product family

Sylvania 59042 Tungsten Halogen 75par16/Hal/Nfl30 130v Par16 Bulb - Pkg Qty 15

Item #: WBB802401

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $538.05 Save up to 62%
$13.50 each

Sold in packages of 15

Price: $202.50
Product Information
Customer Review
Product Q&A
Sylvania 59042 Tungsten Halogen 75par16/Hal/Nfl30 130v Par16

Halogen PAR lamps can save up to 60% in energy costs as a direct replacement for higher wattage incandescent reflector lamps. Not only are they an energy efficient option, they are a whiter (2900K) and brighter alternative to incandescent lamps with excellent color rendering properties (100 CRI).

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS2000
    • BASEMed E-26
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN2900
    • LAMP NUMBER59042
    • LUMENS900
    • MANUFACTURERS PART NUMBER59042
    • PACKAGE QUANTITY15
    • SHAPEPAR16
    • VOLTAGE130
    • WATTAGE75
    • LAMP SHAPEPAR16
    • WATTS75
    • VOLTS130
    • CATEGORYTungsten Halogen
    • PACK TYPECarton
    • ANSI CODE--
    • LAMP CODE75PAR16/HAL/NFL30 130V
    • ANSI BASEE26 Medium
    • FINISHReflector
    • APPROX INCAND EQUIV--
    • NOMINAL DIAMETER2.875
    • AVERAGE RATED LIFE HOURS2000
    • MOL (LENGTH)2.875
    • NOMINAL LENGTH2.875

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!