Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 64479 Metalarc M175/U/Med E17 Bulb - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Sylvania 64479 Metalarc M175/U/Med E17 Bulb - Pkg Qty 20

Item #: WBB802744

Sold By: Light Bulbs International

Ships in 2 - 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,566.60 Save up to 85%
$11.56 each

Sold in packages of 20

Price: $231.20

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Sylvania 64479 Metalarc M175/U/Med E17

High Pressure Sodium lamps are highly efficient and produce a warm color. They are excellent for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical.

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS7500
    • BASEMed E-26
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX65
    • KELVIN4000
    • LAMP NUMBER64479
    • LUMENS14400
    • MANUFACTURERS PART NUMBER64479
    • PACKAGE QUANTITY20
    • SHAPEE17
    • VOLTAGE132
    • WATTAGE175
    • MOL (LENGTH)5.43
    • NOMINAL DIAMETER5.43
    • NOMINAL LENGTH5.43
    • CATEGORYMetalarc
    • AVERAGE RATED LIFE HOURS7500
    • PACK TYPECarton
    • FINISHClear
    • LAMP SHAPEE17
    • APPROX INCAND EQUIV--
    • ANSI BASEE26 Medium
    • LAMP CODEM175/U/MED
    • ANSI CODEM57/E
    • WATTS175
    • VOLTS132

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:44