Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 64646 Metalarc Ms320/C/Ps/Bu-Hor Bt28 Bulb - Pkg Qty 6
See all 79 items in product family

Sylvania 64646 Metalarc Ms320/C/Ps/Bu-Hor Bt28 Bulb - Pkg Qty 6

Item #: WBB802585

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $925.32 Save up to 70%
$45.95 each

Sold in packages of 6

Price: $275.70
Product Information
Customer Review
Product Q&A
Sylvania 64646 Metalarc Ms320/C/Ps/Bu-Hor Bt28

High intensity discharge bulbs are great for street lights, parking lots, roadways, interior high bays, industrial lighting and more. High Pressure Sodium Lights are the most efficient High Intensity Discharge Lights, HID lights, available. High ratio of lumens per watt of these high pressure sodium bulbs creates high energy saving abilities. Sold in package quantities.

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS15000
    • BASEMog E-39
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX70
    • KELVIN3900
    • LAMP NUMBER64646
    • LUMENS28000
    • MANUFACTURERS PART NUMBER64646
    • PACKAGE QUANTITY6
    • SHAPEBT-28
    • VOLTAGE135
    • WATTAGE320
    • APPROX INCAND EQUIV--
    • NOMINAL DIAMETER8.31
    • MOL (LENGTH)8.31
    • CATEGORYMetalarc
    • LAMP CODEMS320/C/PS/BU-HOR
    • ANSI CODEM154/E:M132/E
    • ANSI BASEE39 Mogul
    • FINISHCoated
    • PACK TYPECarton
    • NOMINAL LENGTH8.31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:60