Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,990 Items)
Sub Category
High Intensity Discharge - HID (559)
Remove
Satco S4851 MP100/C/U/MED 100W HID w/ Medium Base
Remove

      Items
Satco S4851 MP100/C/U/MED 100W HID w/ Medium Base Satco S4851 MP100/C/U/MED 100W HID w/ Medium Base


Satco S4851 MP100/C/U/MED 100W HID w/ Medium Base
Satco S4851 MP100/C/U/MED 100W HID w/ Medium Base
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB564121
Price: $25.95 ea.
(Sold in pkg of 12, $311.40)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Satco S4851 MP100/C/U/MED 100W HID w/ Medium Base StickyFingers Bulb Changer        
 
select
   

Satco S4851 MP100/C/U/MED 100W HID w/ Medium Base

StickyFingers Bulb Changer

   
Total for 2 items is $401.40

Product Information
Product Q&A
Write A Review

MP100/C/U/MED 100W HID w/ Medium Base

Satco High Intensity Discharge (HID) Lamps
  • Higher efficacy
  • All temperatue operation
  • Extensive range of wattages
  • Commercial lighting
Product Specifications
AVG. LIFE HOURS 10000
BRAND Venture
CRI 70
LUMENS 8100
MANUFACTURERS PART NUMBER S4851
PACKAGE QUANTITY 12
SHAPE EDX17
TYPE HID
WATTAGE 100
CATEGORY HID
PACK TYPE Box
ANSI CODE M90/O
LAMP CODE MP100/C/U/MED
ANSI BASE E26/E27
FINISH Coated
GE LAMP CODE MXR100/C/U/MED/O
SYLVANIA LAMP CODE MP100/C/U/MED
SYLVANIA NAED # 64418
GRAINGER PART # 2F970
PHILLIPS LAMP CODE MHC100/C/U/MP/3K ALTO 12PK
GE PART # 12579
PHILLIPS PART # 234443


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TCPI 46340 Enclosed 400 Watt Universal Position

TCPI 46340 Enclosed 400 Watt Universal Position

From $8.30
More Info
Add to Cart
Ushio 5000938 UMH-400/U/ED28, E39, ED28, 400 Watts, 10000 Hours

Ushio 5000938 UMH-400/U/ED28, E39, ED28, 400 Watts, 10000 Hours

From $12.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)